![tabbc1410](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969028.jpg?preset=medium)
ABB BC14-10 Sta-Kon® Heavy Duty Non-Insulated Ring Terminal - #10 stud, Metallic
Description
STA-KONĀ® non-insulated heavy duty ring terminal can be installed with crimping tools having a single indenter or double indenter (recommended for solid wire). Serrated barrel increases grip on wire. Wire range identification on the tongue of each terminal. Constructed of electrolytic copper for high conductivity.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Ring Terminal | Type | Heavy Duty, Non-Insulated |
Conductor Size | 16-14 AWG | Stud Size | #10 |
Voltage Rating | 600V | Material | Copper |
Finish | Electro Tin-Plated | Color | Metallic |
Temperature Rating | 150 degrees C | Width | 1.1 in |
Standards | UL E9809 Listed | UPC | 786210801292 |
Packages
1 - UNIT - 1 | 50 - UNIT = (50) | 250 - UNIT = 250 |