Abbotsford
idi30688

IDEAL INDUSTRIES 30-688 6-Port In-Sure™ Push In Wire Connector Push (5000/Box), Blue

Price $1,901.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-688

Description

In-Sureā„¢ push-in wire connector. No-twist connection reduces repetitive motion fatigue. Low insertion force for fast and easy connections. Compact size makes installation easy. Clear shell gives visual verification of connection.


No-twist, push-in design reduces repetitive motion fatigue

Low insertion force for fast and easy connections

Ergonomic, easy to grip design

Compact size makes installation easy

Clear shell gives visual verification of connection

CSA Certified and rated to 600V and 105°C (221 ºF)

Specifications

Brand Name Ideal Sub Brand In-Sure™
Item Name Wire Connector Type Push-In
Voltage Rating 600/1000 V Connection Type 6 Stacked Ports
Color Blue Temperature Rating 105 °C
Standards CSA C22.2 #188, 486C/467 UL Listed, RoHS Compliant Application Grounding and Bonding Applications
UPC 783250285143

Packages

1 - UNIT - 1