Abbotsford
idi30102

IDEAL INDUSTRIES 30-102 2-Wire Model 102 PowerPlug Luminaire Disconnect (1000/Box)

Price $1,286.64 / PKG
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty PKG
Manufacturer:IDEAL
Manufacturer #:30-102

Description

Luminaire disconnect meets new NEC and CEC code changes for non-residential fluorescent luminaires. Perfect for OEM new lighting installation or retrofit lighting applications. Patented push-in technology quickly locks wires in place. Passes UL 2459 CSA 182.3 finger probe requirements. Fits through 1/2 in. knockout. Pieces pull apart safely and easily. 3/8 in. strip length indicator. Thumb ridges provide superior grip. Allows safe disconnect of hot and neutral ballast wiring. 2-wire model for 1-ballast fixtures.


Patented design allows for safe mating and demating of connector

Available in 2-pole, 3-pole, 4-pole, and 6-pole models

Industry leading connector for LED retrofit kits

Both halves are touch-safe per UL 2459

Push-in technology results in quicker connections, saving time and increasing productivity

Fits through 1/2 in. knockouts

Kits available for all lighting installation and maintenance needs

The PowerPlug Luminaire Disconnect features patented IDEAL push-in technology that quickly locks wires in place.

It helps reduce electrical shock hazard during luminaire replacement by safely disconnecting the wiring while offering additional safety since both halves meet UL and CSA finger-probe safety requirements.

Specifications

Brand Name Ideal Sub Brand PowerPlug®
Type 2-Wire Standard Version Voltage Rating 600 V
Amperage Rating 6 A Material Nylon Housing, Copper Alloy Contacts
Color Orange Standards CSA, UL Listed, RoHS
Application For 1-Ballast Fixture New Installations and Retrofits UPC 783250640447

Packages

1 - UNIT - 1