Abbotsford
idi301034

IDEAL INDUSTRIES 30-1034 4-Port In-Sure Push-In Wire Connector (100/Jar), Yellow

Price $23.51 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-1034

Description

PRODUCT FEATURES:• Compact size makes installation easy• No-twist connection reduces repetitive motion fatigue• Low insertion force for fast and easy connections• Clear shell gives visual verification of connection• UL Listed to 486C and CSA Certified to C22.2 #188• UL 467 Listed for grounding and bonding applications• 600V maximum building wire, 1000V maximum signs and lighting fixtures• Shell rated for 105° C


Ergonomic design for easy grip and comfortable installation

Low insertion force for fast and easy connections

Clear shell gives visual verification of connection

Tough, UL 94V-2 flame-retardant shell rated at 105°C (221°F)

Approved for bonding and grounding applications

The In-Sure Push-In Wire Connector is perfect for residential, light commercial, lighting retrofit, and pre-fab wiring systems, or any other branch circuit wiring application where a traditional twist-on wire connector would be used.

The color-coded shell allows for quick identification of port configuration while the clear polycarbonate housing allows for visual verification of every connection.

The ergonomic design is easier to grip which means more comfortable push-in connections.

The compact size makes for easy installations in even the tightest spots or shallow boxes, and the tough, flame-retardant shell stands up to the harshest environments.

UL Listed, CSA Certified, and rated to 600V – the In-Sure saves time and improves productivity while perfecting connections.

Specifications

Brand Name Ideal Sub Brand In-Sure™
Item Name Push-In Wire Connector Type Push-In
Voltage Rating 600 V Conductor Size 20-12 AWG Solid, 16-12 AWG (19 Strand or Less) 18 AWG (7 Strand), 18-14 AWG (19 Strand or Less) Stranded Tin-Bonded
Series/Model 34 Connection Type Push-In
Material Nylon/Polycarbonate Color Yellow/Transparent
Finish Tin Plated Number of Ports 4
Length 0.78 in Temperature Rating 105 °C
Standards UL Listed, CSA Certified, UL 94-V2 Flammability Rating Application For Bonding and Grounding Applications
UPC 783250693573

Packages

5 - UNIT - (5)