![idi301032](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287530558.jpg?preset=medium)
IDEAL INDUSTRIES 30-1032 2-Port In-Sure™ Push-In Wire Connector (100/Jar), Red
Description
PRODUCT FEATURES:• Compact size makes installation easy• No-twist connection reduces repetitive motion fatigue• Low insertion force for fast and easy connections• Clear shell gives visual verification of connection• UL Listed to 486C and CSA Certified to C22.2 #188• UL 467 Listed for grounding and bonding applications• 600V maximum building wire, 1000V maximum signs and lighting fixtures• Shell rated for 105° C
Specifications
Brand Name | Ideal | Sub Brand | In-Sure™ |
Item Name | Push-In Wire Connector | Type | Push-In |
Voltage Rating | 600 V | Conductor Size | 20-12 AWG Solid, 16-12 AWG (19 Strand or Less) 18 AWG (7 Strand), 18-14 AWG (19 Strand or Less) Stranded Tin-Bonded |
Series/Model | 32 | Connection Type | Push-In |
Material | Nylon/Polycarbonate | Color | Red/Transparent |
Finish | Tin Plated | Number of Ports | 2 |
Length | 0.78 in | Temperature Rating | 105 °C |
Standards | UL Listed, CSA Certified, UL 94-V2 Flammability Rating | Application | For Bonding and Grounding Applications |
UPC | 783250693511 |
Packages
5 - UNIT - (5) |