![idi30383xj](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/147340972.jpg?preset=medium)
IDEAL INDUSTRIES 30-383XJ 3-Pole 103 PowerPlug® Luminaire Disconnect (50/Jar), Orange
Description
PowerPlug® luminaries disconnect, 3-wire standard version meets CEC and NEC code changes for non-residential fluorescent luminaires with ballasts. Perfect for OEM or retrofit lighting applications. Patented push-in technology quickly locks wires in place. Fits through 1/2 in. knockout. Pieces pull apart safely and easily. 3/8 in. strip length indicator. Thumb ridges provide superior grip. Ideal; Luminaire Disconnect; Powerplug; 3-wire Standard Version; Wire Size: 12 - 18 Awg Solid, 12 - 14 Awg Stranded, 12 - 14, 16, 18 Awg Stranded Tin-bonded; Amperage Rating: 6 Amp; Voltage Rating: 600 V; Material: Nylon Housing, Copper Alloy Contacts; C
Specifications
Brand Name | Ideal | Sub Brand | PowerPlug® |
Item Name | Push-In Luminaire Disconnect | Type | Standard Version, Double Conductor Terminal |
Voltage Rating | 600 V | Amperage Rating | 6 A |
Conductor Size | 18-12 AWG Solid, 14-12 AWG Stranded, 12-14, 16, 18 AWG Stranded Tin-Bonded | Series/Model | 103 |
Number of Conductors | 3 | Material | Nylon |
Color | Orange | Contact Material | Copper Alloy |
Standards | UL 2459, CSA 182.3, RoHS Compliant | Application | For 2-Ballast, Dimming and Switching Fixtures New Installations and Retrofits |
UPC | 783250702657 |
Packages
6 - UNIT - (6) |