ABB LD2C-D Marrette® 2-Pole Luminaire Disconnect, 50/Pack
Description
MarretteĀ® luminaire disconnect protects electricians servicing fluorescent lights over 150 V from electrical shock, marrettes not included. Suited for fluorescent lighting fixture and ballast (OEMs), electricians servicing fluorescent light fixtures, maintenance personnel requiring an electrical disconnect. Polycarbonate material with tin-plated brass inner.
Specifications
Brand Name | ABB | Sub Brand | Marrette® |
Item Name | Luminaire Disconnect | Type | Luminaire Disconnect |
Voltage Rating | 600 V | Amperage Rating | 4 A |
Number of Poles | 2 | Cable Size | 18 AWG |
Material | Polycarbonate | Temperature Range | 105 °C |
Standards | UL File Number E307134 | Application | Fluorescent Lighting Fixture and Ballast |
UPC | 786209869739 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 | 250 - UNIT - 250 | 500 - UNIT = (500) | 2000 - UNIT = 2000 | 1800 - UNIT = 180000 |