ABB LD2C Marrette® Luminaire Disconnect, 2/Pack
Description
The Marrette Luminaire Disconnect protects electricians servicing fluorescent lights over 150 V from electrical shock. 2-pole luminaire disconnect (2 x 4 marrettes 333 /inner bag). Suited for fluorescent lighting fixture and ballast (OEMs), Electricians servicing fluorescent light fixtures, Maintenance personnel requiring an electrical disconnect.
Specifications
Brand Name | ABB | Sub Brand | Marrette® |
Item Name | Luminaire Disconnect | Type | Single Conductor Terminal |
Voltage Rating | 600 V | Amperage Rating | 4 A |
Number of Poles | 2 | Cable Size | 18 AWG |
Material | Polycarbonate | Color/Finish | Orange |
Temperature Range | 105 °C | Standards | UL File Number E307134 |
Application | Fluorescent Lighting Fixture and Ballast | UPC | 786209869777 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 | 8 - UNIT = 8 | 20 - UNIT = (20) | 320 - UNIT - 320 |