Abbotsford
wag221415k1944045000100

WAGO 221-415/K194-4045/000-10 5-Conductor COMPACT Splicing Connector (225 Pieces/Jar), Transparent

Price $184.36 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:221-415/K194-4045/000-10

Description

COMPACT Splicing Connector; for all conductor types; max. 4 mm²; 5-conductor; with levers; transparent housing; Surrounding air temperature: max 85°C (T85); 4,00 mm²; transparent. Ease of use - pull the lever up, insert a conductor and push the lever back down. Available as 2-, 3- and 5-wire connectors. Easily terminate conductors from 0.14 to 4 mm². Connect solid, stranded and fine-stranded conductors. Save time for installers and device manufacturers. Quickly install devices with higher power consumption. Safely install long cable runs with larger conductor cross sections. Mounting carrier for installation conforms to standards. Custom carriers are possible.

Specifications

Brand Name Wago Corp Sub Brand Lever-Nuts™
Item Name Splicing Connector Type Compact
Voltage Rating 600 V Amperage Rating 32 A
Conductor Size 24-12 AWG Solid/Stranded/Finely Stranded Series/Model 221
Number of Conductors 2 Connection Type Push-In
Color Orange/Transparent Contact Material Copper
Insulation Material Polycarbonate Length 0.732 in
Temperature Rating 85 °C Standards UL 486C, UL 94-V2 Flammability Rating

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok