
WAGO 221-612/K194-4045 20-10 AWG 2-Conductor LEVER-NUTS® Splicing Connector (50 Pieces/Pack)
Description
LEVER-NUTS® splicing connector; 2-conductor with operating levers; 20-10 AWG; transparent housing; Box of 50 pieces
Specifications
Brand Name | Wago Corp | Sub Brand | Lever-Nuts™ |
Item Name | Splicing Connector | Type | Compact |
Voltage Rating | 600 V | Amperage Rating | 41 A |
Conductor Size | 20-12 AWG Solid/Stranded/Finely Stranded | Series/Model | 221 |
Number of Conductors | 2 | Connection Type | Push-In |
Color | Orange/Transparent | Contact Material | Copper |
Insulation Material | Polycarbonate | Length | 0.831 in |
Temperature Rating | 85 °C | Standards | UL 486C, UL 94-V2 Flammability Rating |
UPC | 055143715632 |
Packages
1 - UNIT - 1 |