WAGO 2773-402/VE00-2500 2-Conductor COMPACT Splicing Connector (2500 Pieces/Pack), White
Description
PUSHWIRE® splicing connector; 2-conductor; whiteBag of 2500 pieces
Specifications
Brand Name | Wago Corp | Sub Brand | Pushwire® |
Item Name | Splicing Connector | Type | Compact |
Voltage Rating | 600 V | Amperage Rating | 32 A |
Conductor Size | 20-12 AWG Solid, 18-12 AWG Stranded | Series/Model | 2773 |
Number of Conductors | 2 | Connection Type | Push-In |
Color | Transparent/White | Contact Material | Copper |
Insulation Material | Polycarbonate | Length | 0.732 in |
Temperature Rating | 85 °C | Standards | UL 486C, UL 467, UL 94-V2 Flammability Rating |
UPC | 055143927462 |
Packages
2500 - UNIT - (2500) |