Abbotsford
wag2773404ve002500

WAGO 2773-404//VE00-2500 4-Conductor COMPACT Splicing Connector (2500 Pieces/Pack), Red

Price $0.1500 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 2500
Manufacturer:WAGO
Manufacturer #:2773-404//VE00-2500

Description

Specifications

Brand Name Wago Corp Sub Brand Pushwire®
Item Name Splicing Connector Type Compact
Voltage Rating 600 V Amperage Rating 32 A
Conductor Size 20-12 AWG Solid, 18-12 AWG Stranded Series/Model 2773
Number of Conductors 4 Connection Type Push-In
Color Red/Transparent Contact Material Copper
Insulation Material Polycarbonate Length 0.732 in
Temperature Rating 85 °C Standards UL 486C, UL 467, UL 94-V2 Flammability Rating

Packages

2500 - UNIT - (2500)