WAGO 773-102/VE00-0500 2-Conductor PUSH WIRE® Connector (500 Pieces/Bag), Yellow
Description
PUSHWIRE® splicing connector; 2-conductor; yellowBag of 500 pieces
Specifications
Brand Name | Wago Corp | Sub Brand | Pushwire® |
Item Name | Wire Connector | Voltage Rating | 400 V |
Amperage Rating | 24 A | Conductor Size | 18-12 AWG Solid, 16-12 AWG Stranded |
Series/Model | 773 | Number of Conductors | 2 |
Connection Type | Push-In | Color | Transparent/Yellow |
Contact Material | Aluminum/Copper | Length | 0.768 in |
Temperature Rating | 60 °C | Standards | cULus Listed, RoHS Compliant, UL 94V-2 Flammability Rating |
Packages
500 - UNIT - (500) |