WAGO 773-166/VE00-0500 PUSH WIRE® Connector (500 Pieces /Bag), Black
Description
PUSH WIRE® connector for junction boxes; for solid conductors; max. 4 mm²; 6-conductor; Brown clear housing; brown cover; Surrounding air temperature: max 60°C; 2,50 mm².
Specifications
Brand Name | Wago Corp | Sub Brand | Pushwire® |
Item Name | Wire Connector | Conductor Size | 12 AWG |
Series/Model | 773 | Number of Conductors | 6 |
Connection Type | Push-In | Color | Black/Transparent |
Contact Material | Aluminum/Copper | Length | 0.768 in |
Temperature Rating | 60 °C | Standards | RoHS Compliant |
UPC | 044918133559 |
Packages
500 - UNIT - (500) |