
WAGO 0773-0162/K194-4045 773 Series 2 Position 16-12/18-12 AWG Junction Box PushWire Connector (100 Pieces/Box), Yellow
Description
PUSHWIRE® splicing connector; 2-conductor; yellowBox of 100 pieces
Specifications
Brand Name | Wago Corp | Item Name | Wire Connector |
Type | Push-In | Voltage Rating | 600 V |
Conductor Size | 18-12 AWG | Color | Yellow |
Number of Ports | 2 | UPC | 454547496824 |
Packages
100 - UNIT - (100) |