
WAGO 773-164/K194-4045 WAGO 773 Series 4 Position 16-12 / 18-12 AWG Junction Box PushWire Connector
Description
PUSH WIRE® Connector. Side-entry wiring. 4-conductor terminal block. Transparent housing. Orange cover. For junction boxes.
Specifications
Brand Name | Wago Corp | Sub Brand | Wall-Nuts™ |
Item Name | Push-In Wire Connector | Voltage Rating | 600 V |
Amperage Rating | 20 A | Conductor Size | 18-12 AWG Solid, 16-12 AWG Stranded |
Series/Model | 773 | Number of Conductors | 4 |
Connection Type | Push-In | Material | Nylon |
Color | Orange | Number of Ports | 4 |
Diameter | 12 mm | Temperature Rating | 105 °C |
Standards | UL Listed, CSA Certified | Application | For Connections in Junction Boxes and Easy Connection of Smaller Gauge Wires to Larger Ones |
UPC | 454547496442 |
Packages
100 - UNIT - (100) |