Abbotsford
idi30452

IDEAL INDUSTRIES 30-452 Wing-Nut 452 Wire Connector (Box of 100), Red

Price $43.77 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-452

Description

Wing-Nut® wire connector is specially designed contoured wings provide a secure grip for extra leverage on maximum wire combinations. Live-action spring expands to accept wire shape and size with no pre-twisting required. Square-wire spring threads directly onto conductors for fast, secure connections. Deep skirt helps protect against flash-over and turned-back strands for maximum dielectric protection. Accepts 2 #18 to 3 #12 AWG wire combinations. Rated for 600 Volt maximum. FEATURES:• Contoured wing design for secure grip• Live-action, square-wire spring• No pre-twisting required• UL Listed and CSA Certified• Reusable• Shell rated for 105° C• Flame-retardant shell


Largest range in the Industry - from 2 #18 to up 4 #10

High-leverage, contoured wing provides superior torque on every twist

Wide range, live-action spring handles small combinations and expands to accommodate large combinations as you need it

Copolymer shell expands for smooth, progressive tightening providing dependable connections

Removable for repeat usage on same size or larger combinations

Specifications

Brand Name Ideal Sub Brand Wing Nut®
Item Name Twist-On Wire Connector Type Straight Angled, Contoured Winged
Voltage Rating 600 V Conductor Size 18-10 AWG Aluminum/Copper
Series/Model 452 Number of Conductors 1 to 6
Material Flame-Retardant Polypropylene Color Red
Finish Zinc Plated Contact Material Steel
Insulation Material Thermoplastic Length 15/16 in
Diameter 0.6 in Temperature Rating 105 °C
Standards UL Listed, CSA Certified Application For Light Switches, Receptacles, HVAC, Garage Door Opener, Multi-Gang Switch Boxes, Controls, Illuminated Signage, Receptacles, 3-Phase Motors
UPC 783250304523

Packages

5 - UNIT - (5)