Abbotsford
idi304c3

IDEAL INDUSTRIES 30-4C3 Canadian WireTwist (C.W.T.) Wire Connector C3 (1000/Flip-Tub), Orange

Price $87.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-4C3

Description

WireTwist™ (C.W.T.) wire connectors are orange colour-coded models, accept #18 to #14 AWG wire. Stayset spring, with enhanced corrosion resistance. CSA Certified and UL Listed. Reusable. Shell rated for 105°C. Flame-retardant shell.

Specifications

Brand Name Ideal Sub Brand Canadian WireTwist™
Color Orange UPC 624141022082

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok