![idi306064](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10626048.jpg?preset=medium)
IDEAL INDUSTRIES 30-6064 600V UnderGround™ Wire Connector (Combo Card of 10)
Description
Suitable for use in a wide variety of direct burial and wet location electrical connections. Combo Card of 10 (5 Model 60® and 5 Model 64®).PRODUCT FEATURES:• Silicone-based sealant protects against moisture and corrosion• UL listed to 486D for use for direct burial• Easy to apply pre-filled twist-on wire connectors• 2 models handle wire sizes from #20 to #8 AWG copper conductors• Live-action, square-wire spring• No pre-twisting required• Shell rated for 105° C
Specifications
Brand Name | Ideal | Sub Brand | UnderGround® |
Item Name | Twist-On Combination Wire Connector | Type | Swept Wing |
Voltage Rating | 600 V | Conductor Size | 20-10 AWG, 18-8 AWG |
Series/Model | 60®/64® | Color | Gray/Blue (Model 60), Gray/Dark Blue (Model 64) |
Finish | Zinc Plated Insert | Contact Material | Steel |
Insulation Material | Thermoplastic Polyester | Length | 1.68 in (Model 60) and 2.04 in (Model 64) |
Diameter | 0.65 in (Model 60) and 0.9 in (Model 64) | Temperature Rating | 105 °C |
Standards | UL 486C, 486D Listed, CSA C22.2 No. 188, RoHS Compliant, UL 94-V2 Flammability Rating | Application | Use in A Wide Variety of Direct Burial and Wet Location Electrical Connections and for Copper Wire |
UPC | 783250758173 |
Packages
1 - UNIT - 1 |