Abbotsford
idi30607

IDEAL INDUSTRIES 30-607 Can-Twist™ Wire Connector (500/Bag), Blue

Price $57.18 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-607

Description

Can-Twist is a compact twist on connector that covers most residential wire combinations. It's easy to use in tight spaces and handles from 22-8 AWG solid and/or stranded wires. Its square spring design delivers quicker pick-up while the extended skirt length provides over strip protection. The flexible walls show that the wires are firmly connected. This connector has wings for added torque and can be easily removed for repeat usage . CSA 22.2#1888 Certified.


Exceptional wire-range capacity - listed for hundreds of wire combinations from 22 to 8 AWG (solid and/or stranded)

Ergonomic, easy-twist design - only a few turns are needed to achieve torque, without the need to pre-twist wire

Square-cut springs stay in place, and firmly grip wire for superior connectivity

Flexible outer shell virtually eliminates cracking, expanding to securely accommodate wire - indicated by white expansion lines

Extended skirt length provides over-strip protection

Sleek design helps reduce box fill

Wire combinations: min. 3x22 AWG / max. 3x10 AWG

CSA Approved 20 amp / 600V (CSA 22.2 #188 Certified) - Cu/Cu only

Operating temperature up to 105 ºC / 221 ºF

Specifications

Brand Name Ideal Sub Brand Can-Twist™
Color Blue UPC 624141306076

Packages

20 - UNIT - (20)