Abbotsford
idi30642

IDEAL INDUSTRIES 30-642 Model 342® Twister Wire Connector (250/Bag), Gray

Price $128.74 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-642

Description

Twister® wire connector with ribbed cap provides a secure grip and fast fingertip starts. Swept wings offer extra leverage and less effort for large wire combinations. Hexagonal shape accommodates standard nutdriver for tool installation. Live-action, square-wire spring locks onto wire for safe, secure connections. Deep skirt helps protect against flash-over and turned-back strands for maximum dielectric protection. Accepts 3 #14 to 4 #10 AWG wire combinations. Rated for 600 Volt maximum. Ribbed cap, swept wing, hex head; 600 v voltage rating; Copper wire; Wire size 18 to 6 awg; Wire combination size (3) #14 to 2#8 w/2#12; Live action, square wire spring; Gray color; Temperature rating 221 Degree f; Standard package 2500 per keg; Approval ul 486-c, csa c22.2, ce; 342 model; Features flame-retardant shell.


Twister Wire Connectors have earned a solid reputation as the most technically advanced wire connector available.

These superior wire connectors are designed from top to bottom with features to provide more comfort and less fatigue to professional electricians.

With swept wings and an expanding, live-action spring, the Twister supports a wide range of common wiring configurations with comfort and ease, even on the toughest combinations like solid-to-stranded.

The copolymer shell expands for smooth, progressive tightening ensuring dependable connections.

The Twister also features a hexagonal top with a ribbed cap for fast fingertip starts as well as nut driver installation.

The tough, flame-retardant shell withstands the most rugged environmental extremes while the deep skirt provides maximum dielectric strength.

Additionally, The Twister can easily be removed for repeat use on the same size or larger wire combinations.

The small profile of the Twister LT makes it the perfect connector for recessed lighting applications, receptacles, and GFCIs.

The wide range of this compact connector can replace a standard gray, blue, orange, or yellow twist-on connector as well as a yellow winged connector.

Specifications

Brand Name Ideal Sub Brand Twister®
Voltage Rating 600 V Number of Conductors 1 to 6
Material Flame-Retardant Polypropylene Color Gray
Standards CSA C22.2 #188, UL 486C Listed, RoHS Application Insulating or Joining 1 or more conductors
UPC 783250306428

Packages

10 - UNIT - (10)