Abbotsford
idi30643j

IDEAL INDUSTRIES 30-643J Twister Proflex Mini Wire Connector (500/Jar), Blue/Orange

Price $61.72 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-643J

Description

The Twister® ProFLEX™ Mini boasts a sleek,space-saving design that fits into the tightest electrical spaces, with the added protection of a flexible skirt. It features the widest wire range of any orange/blue connector, and can be used for combinations from 2 #22 AWG all the way to 4 #12 solid AWG wires.


Expanding square-wire spring and polypropylene shell deliver a secure connection every time

Flexible skirt provides improved protection and adapts to tightly fit electrical boxes with limited space

Swept wing design with SureGrip overmold offers great comfort, leverage and torque for faster connections

Tough, UL 94V-2 flame-retardant shell

WIDEST RANGE of any O/B connector!

Specifications

Brand Name Ideal Sub Brand Twister® Proflex™
Item Name Mini Wire Connector Type Wing
Voltage Rating 600 V Conductor Size 22/2-12/4 AWG
Connection Type Twist-On Material Thermoplastic Polypropylene with Thermoplastic Elastomer
Color Orange/Blue Finish Zinc Plated
Length 1.05 in Diameter 0.42 in
Temperature Rating 105 °C Standards UL 486 C, UL 94V-2 Flame Retardant Shell, cUL Listed to CSA C22.2 No. 188-8, RoHS Compliant
UPC 783250609291

Packages

6 - UNIT - (6)