Abbotsford
idi30747

IDEAL INDUSTRIES 30-747 Twister ProFLEX Wire Connector (Barrel of 15,000)

Price $5,154.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL INDUSTRIES (CANADA) CORP
Manufacturer #:30-747

Description

Twister® ProFLEX™ combines the most comfortable connector of IDEAL® with the added protection of a flexible skirt. It delivers the widest wire combination range with the highest voltage rating in the industry, every day performance professional electricians can trust.


Rated for 1000V, both AC and DC

Flexible skirt provides improved protection and adapts to tightly fit electrical boxes with limited space

Swept wing design with SureGrip™ overmould offers maximum comfort, leverage, and torque for faster connections

Expanding square-cut spring and polypropylene shell deliver a secure connection every time

Tough, UL 94V-2 flame-retardant shell

22 to 8 AWG - Minimum 2 #18, Maximum 4 #10

cUL - Pressure Wire Connectors 2C86

Packages

1 - UNIT - 1