![idi30051](/images/no-image-en.png)
IDEAL INDUSTRIES 30-051 71B Wirenut, Black
Description
IDEAL INDUSTRIES 30-051 71B Wirenut (100/Bag), Black
Specifications
Brand Name | Ideal | Sub Brand | Wire-Nut® |
Item Name | Twist-On Wire Connector | Type | Flame Retardant |
Voltage Rating | 300 V | Conductor Size | 22-16 AWG |
Number of Conductors | 4 | Material | Thermoplastic |
Color | Black | Temperature Rating | 150 °C |
Packages
1 - UNIT - 1 | 1000 - UNIT - (1000) |