![idi30072](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287525656.jpg?preset=medium)
IDEAL INDUSTRIES 30-072 Wire-Nut 72B Wire Connector, Blue (100/Box)
Description
Wire combination range: 300V, 22 to 14 AWG, Min. 2 #22 - Max. 3 #16.
Specifications
Brand Name | Ideal | Sub Brand | Wire-Nut® |
Type | Twist-On | Voltage Rating | 300 V |
Number of Conductors | 1 to 5 | Material | Flame-Retardant Polypropylene |
Color | Blue | Standards | CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E |
Application | Insulating or Joining 2 or more conductors | UPC | 783250300723 |
Packages
5 - UNIT - (5) |