![idi30074](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/345224507.jpg?preset=medium)
IDEAL INDUSTRIES 30-074 Mode 74B Wire-Nut Wire Connector (100/Box), Yellow
Description
Wire combination range: 600V, 18 to 12 AWG, Min. 2 #18 - Max. 4 #14 & 1 #18.
Specifications
Brand Name | Ideal | Sub Brand | Wing Nut® |
Type | Twist-On | Voltage Rating | 600 V |
Number of Conductors | 2, 4 | Material | Flame-Retardant Polypropylene |
Color | Yellow | Standards | CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E |
Application | Insulating or Joining 2 or more conductors | UPC | 783250300747 |
Packages
5 - UNIT - (5) |