![idi30074j175](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/345224545.jpg?preset=medium)
IDEAL INDUSTRIES 30-074J Wire-Nut® 74B® Wire Connector (Jar of 175), Yellow
Description
Wire-NutĀ® Wire Connector accepts 22 to 8 AWG wire combinations. Fixed, square-wire spring creates its own threads - maintains a secure positive grip that will not relax over time. No pre-twisting required - positive grip design provides fast, easy installation. Deep, wide skirt helps protect against flash-over and turned-back strands for maximum dielectric protection. Reusable for easy circuit changes and additions.
Specifications
Brand Name | Ideal | Sub Brand | Wire-Nut® |
Type | Twist-On | Voltage Rating | 600 V |
Number of Conductors | 2, 4 | Material | Flame-Retardant Polypropylene |
Color | Yellow | Standards | CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E |
Application | Insulating or Joining 2 or more conductors | UPC | 783250216772 |
Packages
12 - UNIT - (12) |