![idi30076](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287525660.jpg?preset=medium)
IDEAL INDUSTRIES 30-076 Wire-Nut® 76B® Wire Connector (Box of 100), Red
Description
The 30-076 is a Wire-Nut® Wire Connector with red thermoplastic. This 76B series closed end splice supports twist on termination and accepts 14 to 12AWG wire. The fixed square-wire spring creates its own threads-maintains a secure positive grip that will not relax over time. No pre-twisting required-positive grip design provides fast, easy installation. Deep skirt helps protect against flash-over. Reusable for easy circuit changes and additions. It accepts 2 #14 to 4 #12 AWG wire combinations. Tough, UL94V-2 flame-retardant shell rated at 105°C -Rated for 600V maximum.
Specifications
Brand Name | Ideal | Sub Brand | Wire-Nut® |
Item Name | Twist-On Wire Connector | Type | Straight Angled |
Voltage Rating | 600 VAC | Conductor Size | 14-12 AWG Aluminum/Copper |
Series/Model | 76B | Number of Conductors | 1 to 6 |
Material | Flame-Retardant Polypropylene | Color | Red |
Finish | Zinc Plated | Contact Material | Steel |
Insulation Material | Thermoplastic | Length | 1.06 in |
Diameter | 0.66 in | Temperature Rating | 105 °C |
Standards | UL Listed, CSA Certified | Application | For Light Switches, Receptacle, HVAC, Garage Door Opener, Multi-Gang Switch Box, Illuminated Signage, Receptacles, 3-Phase Motors |
UPC | 783250300761 |
Packages
5 - UNIT - (5) |