Abbotsford
idi300c3

IDEAL INDUSTRIES 30-0C3 Canadian WireTwist (C.W.T.) Wire Connector C3 (100/Pack), Orange

Price $11.58 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-0C3

Description

PRODUCT FEATURES:• No pre-wiring required• CSA Certified and UL Listed• Reusable• Shell rated for 105C• Flame-retardant shell• Orange colour-coded models accept #18 to #14 AWG wire• Stayset spring, with enhanced corrosion resistance• CSA Certified and UL Listed• Reusable• Shell rated for 105C• Flame-retardant shell


Heavy gauge outer shell for superior dielectric performance

Stayset spring, with enhanced corrosion resistance

No pre-twisting required

CSA Certified (CSA 22.2 #188 Certified) and UL Listed for 600V maximum building wire, and 1000V maximum for signage/fixture applications

Wire combinations from 18 to 14 AWG (min. 1x14 + 2x18 / max. 1x10 + 2x14)

Cu/Cu only

Operating temperature up to 105 ºC / 221 ºF

Flame-retardant shell

Specifications

Brand Name Ideal Sub Brand Canadian WireTwist™
Color Orange UPC 624141023058

Packages

10 - UNIT - (10)