PRODUCT FEATURES:• Yellow colour-coded models accept #18 to #10 AWG wire• Stayset spring, with enhanced corrosion resistance• No pre-wiring required• CSA Certified and UL Listed• Reusable• Shell rated for 105 Degrees Celsius• Flame-retardant shell
Heavy gauge outer shell for superior dielectric performance
Stayset spring, with enhanced corrosion resistance
CSA Certified (CSA 22.2 #188 Certified) and UL Listed for 600V maximum building wire, and 1000V maximum for signage/fixture applications
Wire combinations from 18 to 10 AWG (min. 2x18 / max. 3x14)
Operating temperature up to 105 ºC / 221 ºF