IDEAL INDUSTRIES 30-1066 600V #14-#6 AWG UnderGround™ Wire Connector (50/Box), Gray/Dark Blue
Description
Suitable for use in a wide variety of direct burial and wet location electrical connections.FEATURES:• Silicone-based sealant protects against moisture and corrosion• UL listed to 486D for use for direct burial• Easy to apply pre-filled twist-on wire connectors• 2 models handle wire sizes from #20 to #8 AWG copper conductors• Live-action, square-wire spring• No pre-twisting required• Shell rated for 105° C
Specifications
Brand Name | Ideal | Sub Brand | UnderGround® |
Item Name | Twist-On Wire Connector | Type | Flame Retardant, Winged |
Voltage Rating | 600 V | Conductor Size | 6-14 AWG |
Series/Model | 66 | Connection Type | Twist-On |
Material | Thermoplastic Polyester Shell and Steel Spring | Color | Gray |
Finish | Zinc Plated | Length | 2.26 in |
Diameter | 1.6 in | Temperature Rating | 105 °C |
Standards | UL 486G, UL 94-V2 Flammability Rating | Application | Damp/Wet Location or Direct Burial/Below-Grade Applications |
UPC | 783250761876 |
Packages
1 - UNIT - 1 |