Abbotsford
idi301161

IDEAL INDUSTRIES 30-1161 14-22AWG WeatherProof™ Wire Connectors (Card of 25), Gray/Orange

Price $43.15 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-1161

Description

WEATHERPROOF® Harsh-duty wire connectors have been designed specifically to handle wire connections exposed to damp/wet and direct bury/below grade conditions. Each connector is pre-filled with a long-lasting, 100% silicone sealant that protects your electrical connections from the most severe environments. Thicker thermoplastic shell for extreme durability in harsh environments. Live-action square-wire spring for secure and long-lasting connections. Connected and Protected in one easy, time-saving process.

Specifications

Brand Name Ideal Sub Brand WeatherProof®
Type Model 61® Wire Connector Color Gray/Orange
Temperature Rating 105 C Standards UL Listed to 486D for use with direct burial
Application Handles wire sizes from #22 to #14 AWG copper. Minimum of 2 #20 AWG. Maximum of 2 #14 AWG. UPC 783250758142

Packages

5 - UNIT - (5)
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok