Abbotsford
idi301163

IDEAL INDUSTRIES 30-1163 WeatherProof® Wire Connector (15/Card), Blue

Price $44.50 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-1163

Description

PRODUCT FEATURES:• Silicone-based sealant protects against moisture and corrosion• UL listed to 486D for use in damp/wet locations• Easy to apply pre-filled twist-on wire connectors• 3 models handle wire sizes from #22 to #6 AWG copper conductors• Swept-wing design for comfort and greater leverage• Live-action, square-wire spring• Hexagonal shape allows connectors to be applied with standard nutdriver• No pre-twisting required• Shell rated for 105° C


100% Silicone-based sealant protects against moisture and corrosion

Sealed Twist-On Wire Connector for use in damp/wet locations or above-grade applications

Swept wing design is built for comfort and efficiency

Eliminates the need for heat-shrink or excessive taping

Tough, UL 94V-2 flame-retardant shell rated at 105°C (221°F)Models 61 and 63 approved for bonding and grounding applications

Designed specifically for above-grade, interior or exterior connections exposed to damp, wet or corrosive environments, WeatherProof Wire Connectors are the perfect twist-on solution for connections that require protection from the elements.

The swept-wing design makes the connector easy and comfortable to apply, while the pre-filled, silicone-based sealant protects against moisture and corrosion, eliminating the need for heat-shrink or excessive taping.

WeatherProof Wire Connectors feature tough, flame-retardant shells that withstand most rugged environmental extremes and are listed to UL 486D for use in damp or wet locations that are above ground.

Due to the pre-filled silicone sealant, WeatherProof Wire Connectors are designed as a one-use only connection.

Not for use in continual submersion applications.

Specifications

Brand Name Ideal Sub Brand WeatherProof®
Type Model 63® Connector Color Gray/Dark Blue
Temperature Rating 105 C Standards UL listed for 486D for use in damp/wet locations
Application Handles wire sizes from #16 to #6 AWG copper. Minimum of 3 #14 AWG. Maximum of 2 #8 & 1 #10 AWG. UPC 783250758166

Packages

5 - UNIT - (5)