Abbotsford
idi301264

IDEAL INDUSTRIES 30-1264 8-18AWG UnderGround Model 64 Wire Connector (50/Carton), Gray/Blue

Price $261.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-1264

Description

UNDERGROUND® Wire connector are specifically designed to secure and protect wire connections in a wide variety of wet location/direct burial applications. Connectors are manufactured with an extra-thick, thermoplastic shell for extreme durability and reliable connections. These connectors are made tough and have been designed to exceed the rigorous test standards of UL 486D. The easy application process delivers quick, safe and long-lasting connections in harsh wet location and direct burial applications.


100% Silicone-based sealant protects against moisture and corrosion

Sealed Twist-On Wire Connector for use in damp/wet locations or above-grade applications

Expanding, live-action square-wire spring for fast, secure and long-lasting connections

Deep skirt provides superior moisture resistance to protect connections

Tough, UL 94V-2 flame-retardant shell rated at 105°C (221°F)

UnderGround Wire Connectors are designed to secure and protect wire connections in a wide variety of below-grade, wet location and direct burial applications.

Quick and easy application saves time and energy, eliminating the need for heat shrink, resin-packs, and multi-step corrosion kits.

The tough, thermoplastic shell provides extra protection against accidental impacts and the deep skirt provides superior moisture resistance, making these connectors UL Listed to 486G for use in damp, wet or direct burial, below-grade applications.

Specifications

Brand Name Ideal Sub Brand UnderGround®
Type Model 64° Connector Color Gray/Dark Blue
Temperature Rating 105 C Standards UL listed to 486D for direct burial
Application Handles wire sizes from #18 to #8 AWG copper. Minimum of 2 #18 AWG. Maximum of 2 #10 AWG. UPC 783250757992

Packages

1 - UNIT - 1