Abbotsford
idi301348j

IDEAL INDUSTRIES 30-1348J Twister ProFLEX Max Wire Connector (Jar of 150)

Price $188.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL INDUSTRIES (CANADA) CORP
Manufacturer #:30-1348J

Description

Be ready for anything with the Twister® ProFLEX™ MAX. This powerful connector handles 345 UL-approved wire combinations — triple the number of its closest market competition. The ProFLEX MAX supports a wide wire range from #14 AWG to #6 AWG and is rated up to 1000V. You'll love using the soft, high-leverage wings to twist on the connector smoothly. The patented SureGrip™ overmold provides a comfortable, ergonomic grip, reducing your hand fatigue and allowing you to apply more torque with less effort. The waxed, open-coil spring grabs wires quickly, while the flexible skirt offers extra pliability and protection for the conductors within. Plus, the flame-retardant UL 94V-2 shell adds another layer of protection. Whether you’re wiring 3-way switches, GFCI outlets, or other applications, this Twister connector is your go-to solution. The Twister ProFLEX MAX connector packs an impressive wire range into a comfortable design — delivering you powerful performance, job after job.

Packages

4 - UNIT - (4)