IDEAL INDUSTRIES 30-161 WeatherProof™ and UnderGround™ Wire Connector (25/Card), Blue
Description
FEATURES:• UL listed to 486D for use in damp/wet locations• Handles wire sizes from #22 to #14 AWG copper• Minimum of 2 #20 AWG• Maximum of 2 #14 AWG• Swept-wing design for comfort and greater leverage• Hexagonal shape allows connectors to be applied with standard nutdriver• Card of 25• Silicone-based sealant protects against moisture and corrosion• Easy to apply pre-filled twist-on wire connectors• Live-action, square-wire spring• No pre-twisting required• Shell rated for 105° C
Specifications
Brand Name | Ideal | Sub Brand | WeatherProof®, UnderGround® |
Item Name | Twist-On Wire Connector | Type | Hexagonal, Swept Wing |
Voltage Rating | 600 V | Conductor Size | 22-14 AWG |
Series/Model | 61 | Color | Blue/Orange |
Temperature Rating | 105 °C | Standards | CSA Certified, UL 486D Listed |
UPC | 783250301614 |
Packages
1 - UNIT - 1 | 5 - UNIT - (5) |