IDEAL INDUSTRIES 30-162 WeatherProof™ Wire Connectors (20/Card), Blue/Red
Description
WeatherProof™ and UnderGround™ wire connector is UL listed to 486D for use in damp/wet locations. Handles wire sizes from #18 to #8 AWG copper, minimum of 2 #18 AWG, maximum of 3 #10 AWG. Swept-wing design for comfort and greater leverage. Hexagonal shape allows connectors to be applied with standard nutdriver. Silicone-based sealant protects against moisture and corrosion. Easy to apply pre-filled twist-on wire connectors. Live-action, square-wire spring. No pre-twisting required. Shell rated for 105° C.
Specifications
Brand Name | Ideal | Sub Brand | WeatherProof®, UnderGround® |
Item Name | Twist-On Wire Connector | Type | Hexagonal, Swept Wing |
Voltage Rating | 600 V | Conductor Size | 18-8 AWG |
Material | Silicone | Color | Blue/Red |
Temperature Rating | 105 °C | Standards | UL 486D Listed |
Application | For Exterior Area and Security Lighting, Outdoor Power Outlets, Decorative Patio and Deck Lighting, Marine Shore Power and Dock Lighting, Traffic Signal Control Circuits, Outdoor Signage, Basement, Garage and Car Port Circuits, Bathroom/Spa Vent Fans, Automatic Carwashes, Industrial Hosedown/Washdown | UPC | 783250600113 |
Packages
1 - UNIT - 1 | 5 - UNIT - (5) |