IDEAL INDUSTRIES 30-173 Wire-Nut® Model 73B® Wire Connector (1000/Carton), Orange
Description
FEATURES:• Accepts 1 #18 w/1 #20 to 4 #16 AWG wire combinations• Rated for 600 Volt maximum• Fixed, square-wire spring• No pre-twisting required• UL Listed and CSA Certified• Reusable• Shell rated for 105° C• Flame-retardant shell
Specifications
Brand Name | Ideal | Sub Brand | Wire-Nut® |
Item Name | Twist-On Wire Connector | Type | Twist-On |
Voltage Rating | 600 V | Conductor Size | 22-14 AWG (Minimum (1) 18 AWG and (2) 20 AWG, Maximum (2) 14 AWG) |
Series/Model | 73B | Number of Conductors | 5 |
Connection Type | Twist-On | Material | Flame Retardant Polypropylene |
Color | Orange | Standards | CSA Certified, C22.2 188, UL Listed, UL 486C, Federal Specification WS610E |
Application | Insulating or Joining 2 or More Conductors | UPC | 783250301737 |
Packages
1 - UNIT-1 |