
IDEAL INDUSTRIES 30-1CCUAL Twister Aluminum/Copper Wire Connector (Card of 15), Purple
Description
The only copper to aluminum twist-on connector specifically designed to provide a secure connection while preventing aluminum corrosion
Specifications
Brand Name | Ideal | Sub Brand | Canadian WireTwist™ |
Item Name | Twist-On Wire Connector | Voltage Rating | 600 V |
Conductor Size | 12 AWG Aluminum and 18-10 AWG Copper | Connection Type | Twist-On |
Color | Purple | Length | 34 mm |
Temperature Rating | 105 °C | Standards | CSA Certified |
UPC | 624141033873 |
Packages
10 - UNIT - (10) |