Abbotsford
idi30207

IDEAL INDUSTRIES 30-207 Can-Twist Wire Connector, Blue (C-Pak of 100)

Price $16.73 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-207

Description

FEATURES: • Wire Combinations from 22 to 8 AWG solid and/or stranded wires• Heat-set spring threads• Flexible walls showing wires firmly connected• Easily removed for repeat useage• Quick pick up• CSA 22.2#1888 Certified• Min 3 No. 22 Max 3 No. 10• Shell Temperature Rating 105C/221F


Exceptional wire-range capacity - listed for hundreds of wire combinations from 22 to 8 AWG (solid and/or stranded)

Ergonomic, easy-twist design - only a few turns are needed to achieve torque, without the need to pre-twist wire

Square-cut springs stay in place, and firmly grip wire for superior connectivity

Flexible outer shell virtually eliminates cracking, expanding to securely accommodate wire - indicated by white expansion lines

Extended skirt length provides over-strip protection

Sleek design helps reduce box fill

Wire combinations: min. 3x22 AWG / max. 3x10 AWG

CSA Approved 20 amp / 600V (CSA 22.2 #188 Certified) - Cu/Cu only

Operating temperature up to 105 ºC / 221 ºF

Specifications

Brand Name Ideal Sub Brand Can-Twist™
Color Blue UPC 624141302078

Packages

5 - UNIT - (5)