Abbotsford
idi30207xt

IDEAL INDUSTRIES 30-207XT Can-Twist™ Extreme Wirenut, Black

Inventory
Unavailable for order
Manufacturer:IDEAL
Manufacturer #:30-207XT

Description

FEATURES:• Wire Combinations from 22 to 8 AWG solid and/or stranded wires• Heat-set spring threads• Flexible walls showing wires firmly connected• Easily removed for repeat useage• Quick pick up• CSA 22.2#1888 Certified• Min 3 No. 22 Max 4 No. 11

Specifications

Brand Name Ideal Sub Brand Can-Twist™
Item Name Twist-On Wire Connector Type Extreme
Conductor Size 22-8 AWG Color Black
Temperature Rating 150 °C Standards CSA 22.2#188 Certified
UPC 624141011437

Packages

1 - UNIT - 1 500 - UNIT - (500)