IDEAL INDUSTRIES 30-240J 300V Twist-On Wire Connector - Ribbed, Blue
Description
IDI 30-240J LT BLU WIRE NUT 250/JAR
Specifications
Brand Name | Ideal | Sub Brand | Wire-Nut® |
Item Name | Twist-On Wire Connector | Type | Fixed/Square Wire, Flame Retardant, Ribbed Shell |
Voltage Rating | 300 V | Conductor Size | 22-16 AWG |
Series/Model | 340 | Material | Thermoplastic |
Color | Light Blue | Temperature Rating | 105 °C |
UPC | 624141018214 |
Packages
1 - UNIT - 1 | 3000 - UNIT - (3000) |