
IDEAL INDUSTRIES 30-2CCUAL WIRETWIST CU-AL Connectors (75/Jar), Purple
Description
The only copper to aluminum twist-on connector specifically designed to provide a secure connection while preventing aluminum corrosion
Specifications
Brand Name | Ideal | Item Name | Twist-On Wire Connector |
Voltage Rating | 600 V | Conductor Size | 12-10 AWG Aluminum, 18-10 AWG Copper |
Series/Model | CCUAL | Connection Type | Twist-On |
Color | Purple | Temperature Rating | 105 °C |
Standards | CSA Certified | Application | For Copper, Aluminum Conductor |
UPC | 624141033897 |
Packages
1 - UNIT - 1 |