IDEAL INDUSTRIES 30-340 22-10 AWG Twister 340 Copper to Copper Wirenut Twister, Blue
Description
Twister® wire connector with ribbed cap provides a secure grip and fast fingertip starts. Swept wings offer extra leverage and less effort for large wire combinations. Hexagonal shape accommodates standard nutdriver for tool installation. Live-action, square-wire spring locks onto wire for safe, secure connections. Deep skirt helps protect against flash-over and turned-back strands for maximum dielectric protection. Rated for 600 Volt maximum.
Specifications
Brand Name | Ideal | Sub Brand | Twister® |
Item Name | Twist-On Wire Connector | Voltage Rating | 600 V |
Conductor Size | 22-10 AWG | Number of Conductors | 1 |
Material | Flame Retardant Polypropylene | Color | Light Blue |
Temperature Rating | 105 °C | Standards | CSA C22.2 #188 Certified, UL 486C Listed, RoHS Compliant, California Proposition 65 Warning |
Application | For Copper to Copper Connection, Insulating or Joining 1 or more Conductors | UPC | 783250303403 |
Packages
1 - UNIT - 1 | 500 - UNIT - (500) |