Abbotsford
idi30347jc

IDEAL INDUSTRIES 30-347JC Twister ProFLEX Wire Connector (Jar of 200)

Price $82.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL INDUSTRIES (CANADA) CORP
Manufacturer #:30-347JC

Description

Twister ProFLEX combines the most comfortable connector of IDEAL with the added protection of a flexible skirt. It delivers the widest wire combination range with the highest voltage rating in the industry, every day performance professional electricians can trust.


Rated for 1000V, both AC and DC

Flexible skirt provides improved protection and adapts to tightly fit electrical boxes with limited space

Swept wing design with SureGrip™ overmould offers maximum comfort, leverage, and torque for faster connections

Expanding square-cut spring and polypropylene shell deliver a secure connection every time

Tough, UL 94V-2 flame-retardant shell

22 to 8 AWG - Minimum 2 #18, Maximum 4 #10

cUL - Pressure Wire Connectors 2C86

Packages

9 - UNIT - (9)