Abbotsford
idi303ccual

IDEAL INDUSTRIES 30-3CCUAL WireTwist™ Cu-Al Wire Connector, Purple (300 Pieces/Jar)

Price $1,317.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-3CCUAL

Description

The only copper to aluminum twist-on connector specifically designed to provide a secure connection while preventing aluminum corrosion. Pre-filled antioxidant compound prevents oxidation of aluminum conductors. Swept wings and hexagonal head for easy installation by hand or with standard nut driver.Live-action square-wire spring expands and contracts with aluminum wire.Minimum 1 #12 AWG Al + 1 #18 AWG Cu | Maximum 2 #10 AWG Al + 1 #12 AWG Cu.CSA C22.2 #188 Certified


Pre-filled antioxidant compound prevents oxidation of aluminium conductors

Swept wings and hexagonal head for easy installation by hand or with standard nut driver

Live-action, square-wire spring expands and contracts with aluminium wire

Minimum 1 #12 AWG Al + 1 #18 AWG Cu - Maximum 2 #10 AWG Al + 1 #12 AWG Cu

CSA C22.2 #188 Certified

Specifications

Brand Name Ideal Sub Brand Canadian WireTwist™
Item Name Twist-On Wire Connector Type Wing
Voltage Rating 600 V Conductor Size 12-10 AWG Aluminum, 18-10 AWG Copper
Series/Model CCUAL Connection Type Twist-On
Color Purple Temperature Rating 105 °C
Standards CSA C22.2 No. 188 Certified UPC 624141033910

Packages

1 - UNIT - 1