Abbotsford
idi303c6

IDEAL INDUSTRIES 30-3C6 Canadian WireTwist (C.W.T.) Wire Connector C6 (500/Jar), Red

Price $81.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-3C6

Description

“Stayset spring” to ensure each and every connector is usable resulting in better cost efficiency. CSA Certified and UL Listed as a pressure type connector for 600V maximum building wire, and 1000V maximum for in signage/fixture applications. Superior corrosion resistance. Designed to appeal to users of wingless connectors.


Heavy gauge outer shell for superior dielectric performance

Stayset spring, with enhanced corrosion resistance

No pre-twisting required

CSA Certified (CSA 22.2 #188 Certified) and UL Listed for 600V maximum building wire, and 1000V maximum for signage/fixture applications

Wire combinations from 18 to 10 AWG (min. 2x16 + 2x18 / max. 3x10)

Cu/Cu only

Operating temperature up to 105 ºC / 221 ºF

Flame-retardant shell

Specifications

Brand Name Ideal Sub Brand Canadian WireTwist™
Item Name Twist-On Wire Connector Type Non-Winged, Flame Retardant
Voltage Rating 600 V Conductor Size 18-10 AWG
Connection Type Twist-On Material Thermoplastic
Color Red Diameter 1.02 - 3.26 mm
Temperature Rating 105 °C Standards UL Listed, CSA Certified
UPC 624141022075

Packages

1 - UNIT - 1