![idib11](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/221359299.jpg?preset=medium)
IDEAL INDUSTRIES B1-1 B-CAP® Wire Connector Model B1 (100/Box), Yellow
Description
B-CAP® wire connector accepts 2 #18 to 3 #12 AWG wire combinations. Rated for 600 Volt maximum. Live-action, square-wire spring. No pre-twisting required. UL Listed and CSA Certified. Easily removable for repeat use. Shell rated for 105° C. Flame-retardant shell.
Specifications
Brand Name | Ideal | Sub Brand | B-Cap® |
Item Name | Wire Connector | Voltage Rating | 600 V |
Conductor Size | 10 AWG | Number of Conductors | 2, 6 |
Material | Polypropylene | Color | Yellow |
Standards | CSA C22.2 #188, UL 486C, RoHS | Application | For insulating or joining 1 or more conductors |
UPC | 781789451886 |
Packages
10 - UNIT - (10) |