![idib21](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/221359297.jpg?preset=medium)
IDEAL INDUSTRIES B2-1 B-CAP® Wire Connector Model B2 (100/Box), Red
Description
B-CAPĀ® wire connector accepts 2 #18 to 5 #12 AWG wire combinations. Rated for 600 Volt maximum.
Specifications
Brand Name | Ideal | Sub Brand | B-Cap® |
Voltage Rating | 600 V | Conductor Size | 5/12 AWG |
Number of Conductors | 2,6 | Material | Flame-retardant Polypropelene |
Color | Red | Standards | CSA C22.2 #188, UL 486C Listed, RoHS |
Application | Insulating or Joining 1 or more conductors | UPC | 781789451879 |
Packages
10 - UNIT - (10) |