Abbotsford
idib2b

IDEAL INDUSTRIES B2-B B-CAP® Wire Connector Model B2 (Keg of 10,000), Red

Price $198.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:B2-B

Description

IDEAL INDUSTRIES B2-B B-CAP® Wire Connector Model B2, Red. Keg of 10,000 (20 bags, 500 ea.)The B-CAP® Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP® a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP® makes it perfect for retrofit work and shallow boxes.The B-CAP® also features a tough, flame-retardant shell that withstands environmental extremes with a deep skirt that provides maximum dielectric protection to prevent flash-over and turned-back strands. Additionally, the B-CAP® can be removed for repeat usage on the same size or larger wire combinations.Three color-coded models handle from #20 gauge wire to #6 gauge wire.


Low profile design gets you into tight spaces and hard-to-reach spots comfortably

Slim, classic fins offer a secure grip for extra leverage and easy installation

Live-action spring of the Red B2 easily handles 2 #18 up to 5 #12, and will even dead-end a single #14

Red B2 model is the most compact connector on the market for up to 5 #12

Unique, space-saving profile is perfect for "old" work? or shallow boxes

Specifications

Brand Name Ideal Sub Brand B-Cap®
Item Name Wire Connector Voltage Rating 600 V
Conductor Size 12-5 AWG Number of Conductors 2, 6
Material Polypropylene Color Red
Standards CSA C22.2 #188, UL 486C, RoHS Application For insulating or joining 1 or more conductors
UPC 781789451954

Packages

1 - UNIT - 1